Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX Roughing End Mill Fine Pitch Short

SG-FAX Roughing End Mill Fine Pitch Short SGFRE 10.0

Item.#
06757773
Mfr.#
SGFRE 10.0
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Tolerance (micro m)
+/-100
Surface Processing
SG (TiCN) coating
Shank Diameter (phi mm)
10
Overall Length (mm)
100
Material
Powdered high-speed high-quality (high-speed steel) FAX
Helix Angle
Standard
Blade Diameter (phi mm)
10
Blade Length (mm)
22
Number of Blades
3