Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX Roughing End Mill Fine Pitch Short

SG-FAX Roughing End Mill Fine Pitch Short SGFRE 19.0

Item.#
06757861
Mfr.#
SGFRE 19.0
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Tolerance (micro m)
+/-100
Surface Processing
SG (TiCN) coating
Blade Diameter (phi mm)
19
Blade Length (mm)
38
Number of Blades
4
Material
Luxury powder HSS (high speed steel) FAX
Helix Angle
Standard
Under Head Length (mm)
57
Shank Diameter (phi mm)
20
Overall Length (mm)
140
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, a heat-resistant alloy, cast iron, an aluminum alloy