Buy more than* S$200* and get FREE SHIPPING

  • SG-FAX Roughing End Mill Fine Pitch Short

SG-FAX Roughing End Mill Fine Pitch Short SGFRE 24.0

Item.#
06757895
Mfr.#
SGFRE 24.0
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Tolerance (micro m)
+/-100
Surface Processing
SG (TiCN) coating
Number of Blades
5
Shank Diameter (phi mm)
20
Material
Luxury powder HSS (high speed steel) FAX
Helix Angle
Standard
Overall Length (mm)
160
Blade Diameter (phi mm)
24
Blade Length (mm)
45
Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, a heat-resistant alloy, cast iron, an aluminum alloy