|
SG-FAX Roughing End Mill Fine Pitch Short SGFRE 28.0
- Item.#
- 06757913
- Mfr.#
- SGFRE 28.0
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Tolerance (micro m)
- +/-100
- Surface Processing
- SG (TiCN) coating
- Shank Diameter (phi mm)
- 25
- Overall Length (mm)
- 160
- Material
- Luxury powder HSS (high speed steel) FAX
- Helix Angle
- Standard
- Blade Diameter (phi mm)
- 28
- Blade Length (mm)
- 45
- Number of Blades
- 5
- Purpose
- Carbon steel, the alloy steel, pre hardened steel, dies steel, a heat-resistant alloy, cast iron, an aluminum alloy
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought