Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ball End Hex With Soft Grip, Magicring
  • Ball End Hex With Soft Grip, Magicring
  • Ball End Hex With Soft Grip, Magicring

Ball End Hex With Soft Grip, Magicring 367R40

3.00 (2)
Item.#
06759496
Mfr.#
367R40
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Axle Thickness (mm)
30
Hexagon Opposite Side(mm)
4
Weight (g)
58
Width Across Flat (mm)
4
Shaft Length (mm)
100
Overall Length (mm)
211
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
On-site use
1
From Japan
On 2012-05-18 12:45:50
It is useless. This is. It was a big loser for a long time. I can not use this magic ring. Because the ring is attached to the important place, the opponent gets hurt, the tool itself is also done, there is no good. After all, I thought that the person of Bethel's purple pattern is the easiest to use and durable.
This review is about item#06759496.
Maintenance of the motorcycle
5
From Japan
On 2011-10-20 13:47:23
It was nice and easy to use.
This review is about item#06759505.