Buy more than* S$200* and get FREE SHIPPING

  • G straight drill
  • G straight drill
  • G straight drill

G straight drill GSDD0200

5.00 (8)
Item.#
06759532
Mfr.#
GSDD0200
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Groove Length L3 (mm)
23
Thinning Shape of Drills
XR web thinning
Material
High Speed steel
Purpose
Mild steel and general steel
Point Angle (Degree)
118
Overall Length L1 (mm)
55
Blade Diameter (phi mm)
2.0
TRUSCO Part Number
665-0058
Diameter D1 (mm)
2.0
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
5
From Japan
On 2018-01-15 16:29:15
Since price setting is very good compared to other companies and it is easy to purchase, it gets duplicated.
This review is about item#6759557.
Processing of hobbies
5
From Japan
On 2017-12-26 16:19:26
I could dig well well anyway. If I use the G coating product I will not be able to use the without coating.
This review is about item#6759541.
MC drilling of nylon material
5
From Japan
On 2017-02-11 17:27:43
Products of this kind are used in the workplace which was working before and can be used with confidence.
This review is about item#6760311.
Drilling for machining
5
From Japan
On 2016-11-14 15:48:59
Titanium plating treatment made it possible to drill polished surfaces cleanly with precise size
This review is about item#6759952.
Control panel production
5
From Japan
On 2016-03-19 10:00:12
It was used for 2.3 mm steel plate. It was a sharpness. Since it is with a case, it can be organized without being confused with other sizes.
This review is about item#06759584.
Single pipe drilling
5
From Japan
On 2015-02-02 18:33:52
I thought something was wrong because the price was cheap, but the sharpness of drilling up to 70 was good.
This review is about item#06759636.
Processing work of aluminum parts
5
From Japan
On 2014-10-01 06:44:45
I am satisfied enough because my job is about part-time job.
This review is about item#06759575.
Used for drilling of AL / SS material at MC
5
From Japan
On 2009-03-13 16:31:22
Having a good finish is good
This review is about item#06759873.