Buy more than* S$200* and get FREE SHIPPING

  • G straight drill
  • G straight drill
  • G straight drill

G straight drill GSDD0340

5.00 (8)
Item.#
06759672
Mfr.#
GSDD0340
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Tin coating
Material
High-speed steel (high-speed steel)
Purpose
Mild steel and general steel
Groove Length L3 (mm)
38
Thinning Shape of Drills
XR THINNING
Point Angle (Degree)
118
TRUSCO Part Number
665-0198
Diameter D1 (mm)
3.4
Overall Length L1 (mm)
73
Blade Diameter (phi mm)
3.4