G straight drill GSDD0510
(8)
Item.#
06759846
Mfr.#
GSDD0510
Package Qty.
1PC
Ship pack of
1
Item Feature
Surface Processing
Tin coating
Thinning Shape of Drills
XR THINNING
Material
High-speed steel (high-speed steel)
Purpose
Mild steel and general steel
Groove Length L3 (mm)
51
Point Angle (Degree)
118
Blade Diameter (phi mm)
5.1
TRUSCO Part Number
665-0368
Diameter D1 (mm)
5.1
Overall Length L1 (mm)
92
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
8
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
8 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
From Japan
On 2018-01-15 16:29:15
Since price setting is very good compared to other companies and it is easy to purchase, it gets duplicated.
Processing of hobbies
From Japan
On 2017-12-26 16:19:26
I could dig well well anyway. If I use the G coating product I will not be able to use the without coating.
MC drilling of nylon material
From Japan
On 2017-02-11 17:27:43
Products of this kind are used in the workplace which was working before and can be used with confidence.
Drilling for machining
From Japan
On 2016-11-14 15:48:59
Titanium plating treatment made it possible to drill polished surfaces cleanly with precise size
Control panel production
From Japan
On 2016-03-19 10:00:12
It was used for 2.3 mm steel plate. It was a sharpness. Since it is with a case, it can be organized without being confused with other sizes.
Single pipe drilling
From Japan
On 2015-02-02 18:33:52
I thought something was wrong because the price was cheap, but the sharpness of drilling up to 70 was good.
Processing work of aluminum parts
From Japan
On 2014-10-01 06:44:45
I am satisfied enough because my job is about part-time job.
Used for drilling of AL / SS material at MC
From Japan
On 2009-03-13 16:31:22
Having a good finish is good
Customers Who Bought This Item Also Bought
Top