Buy more than* S$200* and get FREE SHIPPING

  • G straight drill
  • G straight drill
  • G straight drill

G straight drill GSDD0590

5.00 (6)
Item.#
06759925
Mfr.#
GSDD0590
Package Qty.
1PC
Ship pack of
1
14.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Groove Length L3 (mm)
56
Thinning Shape of Drills
XR thinning
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0587
Point Angle (Degree)
118
Overall Length L1 (mm)
98
Blade Diameter (phi mm)
5.9
TRUSCO Part Number
665-0449
Diameter D1 (mm)
5.9
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Under the drilling of the MC nylon material
5
From Japan
On 2017-02-11 17:27:43
This kind of product, safe to use are used in the workplace, which had worked previously.
This review is about item#6760311.
Machining for drilling
5
From Japan
On 2016-11-14 15:48:59
Polished surface so are the titanium plating treatment was able to drill a clean accurate size
This review is about item#6759952.
Control panel production
5
From Japan
On 2016-03-19 10:00:12
It was used to 2.3mm steel plate. Sharpness was good. With so cases it can be organized without to be confused with the other size.
This review is about item#06759584.
Single tube drilling
5
From Japan
On 2015-02-02 18:33:52
I thought whether because of cheaper prices, drilling of sharpness up to 70 was good.
This review is about item#06759636.
The task of processing of aluminum parts
5
From Japan
On 2014-10-01 06:44:45
Because of the order of part-time work, we are happy enough.
This review is about item#06759575.
Used in drilling of the AL / SS material at MC
5
From Japan
On 2009-03-13 16:31:22
Good to have a good finish
This review is about item#06759873.