Buy more than* S$200* and get FREE SHIPPING

  • G straight drill
  • G straight drill
  • G straight drill

G straight drill GSDD0780

5.00 (8)
Item.#
06760117
Mfr.#
GSDD0780
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Thinning Shape of Drills
XR thinning
Material
HSS (high speed steel)
Groove Length L3 (mm)
73
Point Angle (Degree)
118
Blade Diameter (phi mm)
7.8
Diameter D1 (mm)
7.8
Overall Length L1 (mm)
114