Buy more than* S$200* and get FREE SHIPPING

  • G straight drill
  • G straight drill
  • G straight drill

G straight drill GSDD0860

5.00 (6)
Item.#
06760196
Mfr.#
GSDD0860
Package Qty.
1PC
Ship pack of
1
29.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Blade Diameter (phi mm)
8.6
TRUSCO Part Number
665-0716
Diameter D1 (mm)
8.6
Overall Length L1 (mm)
121
Point Angle (Degree)
118
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0587
Groove Length L3 (mm)
79
Thinning Shape of Drills
XR thinning
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Under the drilling of the MC nylon material
5
From Japan
On 2017-02-11 17:27:43
This kind of product, safe to use are used in the workplace, which had worked previously.
This review is about item#6760311.
Machining for drilling
5
From Japan
On 2016-11-14 15:48:59
Polished surface so are the titanium plating treatment was able to drill a clean accurate size
This review is about item#6759952.
Control panel production
5
From Japan
On 2016-03-19 10:00:12
It was used to 2.3mm steel plate. Sharpness was good. With so cases it can be organized without to be confused with the other size.
This review is about item#06759584.
Single tube drilling
5
From Japan
On 2015-02-02 18:33:52
I thought whether because of cheaper prices, drilling of sharpness up to 70 was good.
This review is about item#06759636.
The task of processing of aluminum parts
5
From Japan
On 2014-10-01 06:44:45
Because of the order of part-time work, we are happy enough.
This review is about item#06759575.
Used in drilling of the AL / SS material at MC
5
From Japan
On 2009-03-13 16:31:22
Good to have a good finish
This review is about item#06759873.