Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Floor Broom

Floor Broom CL-868-830-0

Item.#
06760661
Mfr.#
CL-868-830-0
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For floors like each type of tiling, wooden flooring, etc. Perfect for stores, office floors and halls, stair cleaning, etc.
Material (Trim)
Polyester (recycled resins) 60 % 20% Horsehair 20% Palm
Material (Handle Part)
22.2 phi STEEL PIPE ON AAS RESIN ADHESION COATING
Shank Diameter (phi mm)
22.2
Weight (g)
About 548
Overall Length (mm)
1268
Brush Width (mm)
About 300
Material (head)
ABS resin
Material (Brush Part)
Polyester (recycled resins) 60 % 20% Horsehair 20% Palm
Type
Main body
Color
Yellow
Description 2
Hawk head 180 degree angle turn freely.