Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wiper 40

Wiper 40 CL-868-740-0

4.67 (3)
Item.#
06760695
Mfr.#
CL-868-740-0
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For tile and concrete floors Ideal for use in kitchens, florists, and gasoline stands where with puddles tend to gather underfoot.
Material (head)
Polypropylene
Standard
MS (40 cm wide)
Weight (g)
About 609
Overall Length (mm)
1225
Description 2
Light head made of resin dryer.
Material (tip rbber)
Neoprene
Material (Handle Part)
22.2 phi STEEL PIPE ON AAS RESIN ADHESION COATING
Type
Main body
Color
Yellow
Width (mm)
About 400
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Drainage of the outside entrance
5
From Japan
On 2014-12-15 16:36:22
Snow fell as soon as I bought it, and it was active in draining the outside entrance. It was very easy to use and it was as per the reviews of everyone.
This review is about item#06760695.
Draining outside corridor
5
From Japan
On 2013-03-26 09:34:08
There is no problem in basic performance at all. I was worried about the joint part of the handle, but there is no rattling at all. When pushing and cutting water, it does not hurt yourself, so it will be saved.
This review is about item#06760695.
Floor draining
4
From Japan
On 2012-08-23 12:52:50
The length of the handle is also exactly good, and draining can be done firmly.
This review is about item#06760695.