Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spare Head, SP Free Wiper 40

Spare Head, SP Free Wiper 40 CL-806-440-0

5.00 (1)
Item.#
06760704
Mfr.#
CL-806-440-0
Package Qty.
1PC
Ship pack of
1
8.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For tile and concrete floors Ideal for use in kitchens, florists, and gasoline stands where with puddles tend to gather underfoot.
Material (head)
Polypropylene
Type
Spare
Width (mm)
About 400
Material (tip rbber)
Neoprene
Standard
MS yellow
Color
Yellow
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drainer in the kitchen
5
From Japan
On 2013-07-12 18:48:24
Drainer in the kitchen, it has come in handy, especially in the draining of the cleaning chamber. Because it powerfully draining can firmly draining even narrow place, the feeling is good.
This review is about item#06760704.