Buy more than* S$200* and get FREE SHIPPING

  • MS Multiple Deck Brush
  • MS Multiple Deck Brush
  • MS Multiple Deck Brush

MS Multiple Deck Brush CL-868-600-0

3.33 (3)
Item.#
06760713
Mfr.#
CL-868-600-0
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Brush Width (mm)
About 160
Material (head)
Polypropylene
Material (Brush Part)
Vinyl chloride
Weight (g)
About 619
Overall Length (mm)
1260
Application
Floor such as tiles and concretes. Perfect for cleaning any floor of kitchen and lavatories for stubborn dirt or stains on tile joints etc.
Handle Thickness (mm)
22.2
Material (Handle Part)
AAS RESIN ADHESION COATING ON STEEL PIPE
Type
Main body
Color
Yellow
Description 2
Brushes for cleaning stubborn stains on the floor.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Food factory
2
From Japan
On 2014-10-16 14:39:04
It fell hard and soft hair brush to far from the frying work
This review is about item#06760713.
Floor cleaning of machining floor
3
From Japan
On 2013-04-15 08:02:42
Hair legs are solid and easy to use. I can not find any improvement here.
This review is about item#06760713.
It is used for washing waterfalls and ponds.
5
From Japan
On 2008-05-25 17:04:49
Because the angle of the brush is attached, it is very easy to use, quality is also solid, so I feel that cost performance is also high. I am satisfied because there are hair hips.
This review is about item#06760713.