Buy more than* S$200* and get FREE SHIPPING

  • SP Multiple Deck Brush R Spare

SP Multiple Deck Brush R Spare CL-806-500-0

3.00 (2)
Item.#
06760722
Mfr.#
CL-806-500-0
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush Width (mm)
About 160
Material (Brush Part)
Vinyl chloride
Color
Yellow
Material (head)
Polypropylene
Type
Spares
Application
Floor such as tiles and concretes. Perfect for cleaning any floor of kitchen and lavatories for stubborn dirt or stains on tile joints etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the toilet floor
1
From Japan
On 2014-04-11 13:29:57
I thought that it would be better to exchange only the pattern of the thing that I used until now because it is made to make the handle on the top when looking at the picture but when I arrived at the product there was not a part which is a pattern other than the photo . I am sorry as an amateur, but I want you to match products and photos to some extent. (Although I also referred to the catalog from the maker homepage before purchasing, I purchased it because it was the same photo)
This review is about item#06760722.
cleaning
5
From Japan
On 2014-02-24 13:34:09
It is cheaper than other sites and easy to exchange. The feeling of use is also good and satisfactory.
This review is about item#06760722.