Buy more than* S$200* and get FREE SHIPPING

  • Mop

Mop CL-867-100-0

5.00 (2)
Item.#
06760731
Mfr.#
CL-867-100-0
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Floor such as flooring P tile. Wiping such as floor and rest room inside store and waxing.
Width of the MOP
About 240 mm When excluding the MOP yarn (about 180 mm width is)
Material (Handle Part)
22.2 phi STEEL PIPE ON AAS RESIN ADHESION COATING
Color
Yellow
Accessories
Standard MOP thread x 1
Material (thread)
Cotton, esters, and other
Material (head)
Polypropylene
Weight (g)
About 677
Overall Length (mm)
1255
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning shop
5
From Japan
On 2016-03-22 15:28:08
good
This review is about item#06760731.
Floor cleaning of offices and factory
5
From Japan
On 2015-10-05 14:49:33
Replacement of the distal end portion is I like simple. Because it was well received try using at the office, it has been added purchased for the factory.
This review is about item#06760731.