Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Road Broom, Long Shaft

Road Broom, Long Shaft CL-867-720-0

4.57 (7)
Item.#
06760747
Mfr.#
CL-867-720-0
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For concrete, road and tiled floors etc. Suitable for cleaning of all types of floors, including stores and offices.
Material (Trim)
100% Of ferns
Shank Diameter (phi mm)
22.2
Color
Yellow
Type
Main unit
Brush Width (mm)
About 220
Material (Handle Part)
It is an AAS resin adhesion membrane to a steel pipe.
Weight (g)
About 551
Overall Length (mm)
1365
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Cleaning the factory
4
From Japan
On 2016-03-14 17:28:25
It was better to change the length than I thought.
This review is about item#06760747.
Cleaning work after work
5
From Japan
On 2014-08-01 19:53:13
Although it is the second purchase, I often like my sweeping well when I am constructing a road.
This review is about item#06760747.
Cleaning in the factory
5
From Japan
On 2014-03-31 16:30:36
It was normal.
This review is about item#06760747.
Cleaning roads, sidewalks
4
From Japan
On 2013-06-24 11:48:43
We cleaned asphalt and concrete surface so we declined immediately and tried to purchase it as having a spare. Because the part of the handle is solid, it is heavy. I hope it is a little bit lighter with one connection.
This review is about item#06760747.
I use it for cleaning the road
4
From Japan
On 2013-04-12 15:07:35
It seems that the connection part is broken because it is used frequently in on-site work. I want a replacement type where the part of the handle is one.
This review is about item#06760747.
To clean the usual work
5
From Japan
On 2011-04-04 07:10:21
Although it is an assembly type, it is solid. My broom also has a brush and my wife is satisfied.
This review is about item#06760747.
Iron scrap collection on the factory floor
5
From Japan
On 2008-04-28 13:17:25
Until now I used about 200 yen broom, but I had broken immediately to collect iron scraps but after switching to this broom I am very satisfied because it is tough and long to use.
This review is about item#06760747.