Buy more than* S$200* and get FREE SHIPPING

  • Forklift Truck and Stop Lamp 48V, Electric Motorcars
  • Forklift Truck and Stop Lamp 48V, Electric Motorcars
  • Forklift Truck and Stop Lamp 48V, Electric Motorcars

Forklift Truck and Stop Lamp 48V, Electric Motorcars A4187

5.00 (2)
Item.#
06760792
Mfr.#
A4187
Package Qty.
1Box(10PC)
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
48
Connector
BA15s
Type
Single sphere
Glass Bulb Type
G18
Rated Power (W)
10
Color
Clear
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Forklift backsphere
5
From Japan
On 2018-03-01 22:09:50
As expected, I am satisfied with the possession of Stanley Electric's products.
This review is about item#36642216.
When the ball runs out
5
From Japan
On 2016-12-16 22:31:30
Since it is a maker item, it can be used at all. I will place an order as soon as stocks run out.
This review is about item#36642207.