Buy more than* S$200* and get FREE SHIPPING

  • Threading Insert 16ER

Threading Insert 16ER 16ERM1.25ISO

5.00 (1)
Item.#
06760826
Mfr.#
16ERM1.25ISO
Package Qty.
1Box(5PC)
Ship pack of
1
66.14 SGD
ADD TO CART
Shipped after 2017-01-19
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 0495
Dimension d (mm)
9.525
Dimensions y (mm)
0.9
Dimension r (mm)
0.14
Type
For outer diameter screw
2014 TRUSCO Published Page
1-0421
Dimension l (mm)
16
Material
IC908
Dimensions x (mm)
0.8
Pitch
1.25
TRUSCO Part Number
162-2463
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fine thread processing of ss material and 45c
5
From Japan
On 2013-05-31 19:27:27
I'm using the other two types of 此 of chip but is good to have a sharpness.
This review is about item#06760966.