Buy more than* S$200* and get FREE SHIPPING

  • Convenience 5 Kit

Convenience 5 Kit AK-5000

5.00 (2)
Item.#
06761316
Mfr.#
AK-5000
Package Qty.
1Set
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Injection Pattern
(Air dusters) round spray (Engine cleaner) round spray (Spray gun) round spray, spraying
Air Connnection
(Air dusters) 1 / 4 "plugs (Cleaner engine) 1 / 4 "plugs (Spray gun) 1 / 4 "plugs (Tire Chuck) 1 / 4 "plugs (Compressed-air coils) 1 / 4 "plug, 1 / 4" socket
Working Pressure (MPa)
(Air duster)0.4 (Engine cleaner)0.4-0.5 (Spray gun)0.3 (Tire Chuck)0.2-0.5 (Less coil hose)1.0
Set Contents
-1 Tire Chuck, 1 air dusters, 1engine cleaner, 1 spray gun, 1coil hoses,1 manual book
Container (mL)
(Engine cleaner) Aboutimately 800 (Spray gun) About 800
Air Consumption (L/min)
(Air dusters) About 300 (Engine cleaner) About 350 (Spray) About 320 (Tire Chuck) About 200
Weight (g)
(Air dusters) About 145 (Engine cleaner) About 410 (Spray gun) About 585 (Tire Chuck) About 295 (Compressed-air coils) About 220
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance "
5
From Japan
On 2014-01-11 21:33:40
Although not yet actual operation is satisfactory in the test stage. Since a set is attractive to immediately work it can be.
This review is about item#06761316.
Machinery maintenance
5
From Japan
On 2013-07-19 14:12:21
To use to purchase this I only engine cleaner Kedomo ... I have used instead of oil spray, Will no longer be parted with easy-to-use. I have a hope in the manufacturer's, Could you single released only engine cleaners?
This review is about item#06761316.