Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Desktop Coping Saw

Desktop Coping Saw ES-330C

Item.#
06761483
Mfr.#
ES-330C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Stroke Width (mm)
10
Number of Strokes (min-1 [Time/minute])
1100(50Hz)/1260(60Hz)
Current Consumption (A)
1.1(50Hz)/1.2(60Hz)
Cutting Capability (mm)
28 (softwood)
Gap Space (mm)
330
Weight (kg)
About 6.5
Table Inclination
0-45 degrees left and right
Power Source (AC V)
100
Blade Length (mm)
127
Table Dimensions (mm)
254x350
Power Consumption (W)
103(50Hz)/110(60Hz)