Buy more than* S$200* and get FREE SHIPPING

  • Welding Device
  • Welding Device
  • Welding Device
  • Welding Device

Welding Device SKH-41NP

4.62 (8)
Item.#
06761501
Mfr.#
SKH-41NP
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Input Current (A)
15
Output Current (A)
40
Outside Dimension (depth D x Width W x Height H) (mm)
220x120x220
Accessories
(Phi1.6x3 lines for iron) hand shielding surfaces (filter cover plate), sample welding rod
Cycle(Hz)
50
Usage Rate (%)
20
Input Voltage (V)
100
Weight (kg)
6
Power Cord (m)
1.8 (direct mounting)
Compatible welding rod (mm)
phi1.4 low-voltage, phi1.6 (mild steel B-1, stainless steel S-1)
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
4
From Japan
On 2018-03-30 06:12:44
The attached welding surface, it was useless for beginners. To weld the welding rods at regular intervals it was not possible to have a welded surface with one hand. Again, I bought a new side that can use both hands.
Repair broken tool
5
From Japan
On 2016-11-26 15:51:30
For simple welding machine, technology is required until it can be used completely
This review is about item#6761501.
Repair of car muffler and chassis
5
From Japan
On 2016-04-17 12:35:39
I bought it for repairing the muffler of the car and repairing the chassis, but if you have experience of welding, I could use it without problems in particular. However, I think that it is impossible for the first time people to practice quite a bit. But I think cost performance is good.
This review is about item#06761517.
Used for car muffler repair
5
From Japan
On 2015-05-21 12:54:24
At first, I thought that it was okay with price, but I am satisfied with welding firmly unexpectedly when I use it.
This review is about item#06761517.
Tool and machine reinforcement and repair.
4
From Japan
On 2015-04-29 15:07:52
I bought it well, but I purchased it because it needs strength. Since it is used at home, it can be used with household power supply, the price is reasonable and it seems to be useful for small welding. Since masks and welding rods were also included, it is also helpful to use them as soon as they arrive. Because we need quite a little accustomed to arc welding work, we can not clean it at first, but if you like DIY, I think that it is a thing that you buy and there is no loss.
This review is about item#06761501.
Welding of metal members
4
From Japan
On 2013-02-09 09:09:55
The tailstock of the unloading lift was broken, so I bought it for repair. Three welding rods are attached to the set, so we welded using it. Because there was not much experience in welding, it may be due to lack of technology, but welding was dislocated immediately with a small force in the first two times. I finally succeeded for the third time. Since the main body is small and does not require space, it is easy to store. It was able to be used without problems with a household outlet. I think that I could have bought it if I think in COSPA.
This review is about item#06761517.
Creating a super long spanner
5
From Japan
On 2012-09-17 16:44:45
I was doing the welding work several times and I tried it for the first time, but I did better than I expected. Welding machines that cost more than 10,000 yen are mostly concerned with how much this price is, but since it is easy to use, it is compact, so accessories purchased additionally in the tool box that was available (glasses And welding rod etc) can also be stored refreshed, I liked it very much. Work pattern (Construction of the unit bus) There are cases where it is necessary to have a tool with a shape that we do not handle in the home center etc, but if there is this it seems to be able to make various kinds by myself ^ ^
This review is about item#06761501.
Repair of agricultural machinery, welding of steel pipe materials.
5
From Japan
On 2012-02-08 14:11:41
OEM products with the tin kit that also exists in the Ryobi brand. It can be used not only for household outlets but also 15 A alternator. Weldable up to 3.2 mm plate pressure with a 1.6 mm welding rod. As a low-priced general-purpose machine with a usage rate of 20%, it has high practicality to deal with business if it is high except for heavy steel frame. When the usage rate is over, the protection function works and the pilot lamp goes out. For welding in a place far from the power source, since the working voltage drops, it is not an extension on the plus side, it is necessary to extend the power cord and carry the instrument, but since it is a portable type, it is not troublesome to carry and it is easy to store. After use it needs 10 energization for cooling. On us we are repairing agricultural materials and machinery. Welding of pipe pipe of 19 mm to 48.6 mm. Used for welding of 50 square steel material etc. when creating steel frame.
This review is about item#06761517.