Buy more than* S$200* and get FREE SHIPPING

  • IC Control Heater

IC Control Heater SCH-900SC

3.50 (2)
Item.#
06761544
Mfr.#
SCH-900SC
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Material (tip rbber)
EPT synthetic RUBBER
Temperature Control Range (deg C)
30 to 100
Heater (W)
1000
Outside Dimension (depth D x Width W x Height H) (mm)
66 X 120 x 462 (excluding protrusions)
Weight (g)
About 850
Cover
Available
Materials (cover)
Stainless
Power Cord (m)
1.8 (Grounding line with tracking protection plug use)
Rated Power Consumption (W)
900
Power (V)
AC100
Color
Red
Application
For cold morning work Cleaning after work. Car washing
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Boil the size of the tub from the water
4
From Japan
On 2017-12-25 18:11:54
Boil it from the temperature in winter, so adjust the temperature to about 40 degrees after boiling with the strongest. It takes me hours to spend hours, so I am wondering how long it will take electricity bills. But I firmly felt like it.
This review is about item#6761544.
Farm work
3
From Japan
On 2013-05-20 17:43:39
It is good that the whole body is immersed in water
This review is about item#06761544.