|
NPK Air-Powered Chipping Hammer AA-1ASP(R)
- Item.#
- 06761763
- Mfr.#
- AA-1ASP(R)
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Installation Shape
- Maru-komi
- Weight (kg)
- 4.2
- Stroke (mm)
- 51
- Hose Inside-Diameter (phi mm)
- 12.7
- Connection Screw (inch)
- Rc3/8
- Overall Length (mm)
- 297
- Air Consumption (m3/min)
- 0.4
- Blows (min-1 [times/minute])
- 2800
|
Customers Who Viewed This Item Also Viewed
<<
FUJI INDUSTRIAL TECHNIQUE
>>
Customers Who Bought This Item Also Bought