Buy more than* S$200* and get FREE SHIPPING

  • NPK Air-Powered Chipping Hammer

NPK Air-Powered Chipping Hammer AA-2SP(R)

Item.#
06761772
Mfr.#
AA-2SP(R)
Package Qty.
1PC
Ship pack of
1
599.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Overall Length (mm)
312
Air Consumption (m3/min)
0.5
Blows (min-1 [times/minute])
2400
Connection Screw (inch)
Rc3/8
Stroke (mm)
51
Hose Inside-Diameter (phi mm)
12.7
Installation Shape
Maru-komi
Weight (kg)
5.9