Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NPK Air-Powered Chipping Hammer

NPK Air-Powered Chipping Hammer AA-3XBSP(R)

Item.#
06761781
Mfr.#
AA-3XBSP(R)
Package Qty.
1PC
Ship pack of
1
869.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Air Consumption (m3/min)
0.5
Blows (min-1 [times/minute])
2000
Connection Screw (inch)
Rc3/8
Overall Length (mm)
346
Hose Inside-Diameter (phi mm)
12.7
Installation Shape
Maru-komi
Weight (kg)
6.1
Stroke (mm)
76