Buy more than* S$200* and get FREE SHIPPING

  • NPK Chipping Hammer

NPK Chipping Hammer AA-15XSP(H)

Item.#
06761806
Mfr.#
AA-15XSP(H)
Package Qty.
1PC
Ship pack of
1
669.90 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Installation Shape
Kaku-komi
Overall Length (mm)
338
Air Consumption (m3/min)
0.5
Blows (min-1 [times/minute])
2000
Weight (kg)
4.9
Stroke (mm)
70
Hose Inside-Diameter (phi mm)
12.7
Connection Screw (inch)
Rc3/8