Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NPK Chipping Hammer

NPK Chipping Hammer AA-1ASP(H)

Item.#
06761815
Mfr.#
AA-1ASP(H)
Package Qty.
1PC
Ship pack of
1
549.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Installation Shape
Kaku-komi
Connection Screw (inch)
Rc3/8
Overall Length (mm)
297
Air Consumption (m3/min)
0.4
Blows (min-1 [times/minute])
2800
Weight (kg)
4.2
Stroke (mm)
51
Hose Inside-Diameter (phi mm)
12.7