Buy more than* S$200* and get FREE SHIPPING

  • NPK Chipping Hammer

NPK Chipping Hammer AA-2SP(H)

Item.#
06761824
Mfr.#
AA-2SP(H)
Package Qty.
1PC
Ship pack of
1
589.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Installation Shape
Kaku-komi
Connection Screw (inch)
Rc3/8
Overall Length (mm)
312
Air Consumption (m3/min)
0.5
Blows (min-1 [times/minute])
2400
Weight (kg)
5.9
Stroke (mm)
51
Hose Inside-Diameter (phi mm)
12.7