Buy more than* S$200* and get FREE SHIPPING

  • NPK Chipping Hammer

NPK Chipping Hammer AA-75SP(H)

Item.#
06761842
Mfr.#
AA-75SP(H)
Package Qty.
1PC
Ship pack of
1
639.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Installation Shape
Kaku-komi
Weight (kg)
6.2
Stroke (mm)
76
Hose Inside-Diameter (phi mm)
12.7
Connection Screw (inch)
Rc3/8
Overall Length (mm)
336
Air Consumption (m3/min)
0.5
Blows (min-1 [times/minute])
2000