Buy more than* S$200* and get FREE SHIPPING

  • Scotch Tape for Institutional Use

Scotch Tape for Institutional Use CT405AP-18

4.27 (30)
Item.#
06761851
Mfr.#
CT405AP-18
Package Qty.
1Pack(10Roll)
Ship pack of
1
11.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
42.3
Tape Length (m)
35
Thickness (mm)
0.05
Adhesive Power (N/10mm)
4.00
Tape Width (mm)
18
Extensibility (%)
23
Base Material
Cellophane
TRUSCO Part Number
006-0381
Adhesive
Rubber type
Customer Reviews
5 star 20
4 star 4
3 star 3
2 star 0
1 star 3
Review Rating: 4.27
30 Customer Reviews
The reviews are automatic translation.
Used in business.
5
From Japan
On 2017-06-22 01:48:57
It is a long-established store in long-established stores. There is nothing better than this. It makes it a standalone item.
This review is about item#08435883.
For bulletin board
5
From Japan
On 2017-06-07 11:23:13
It has adhesive strength and can be bonded long. Bulk buying is advantageous
This review is about item#6761851.
On packaging
4
From Japan
On 2017-06-06 13:04:22
Since it is a maker item, it can be used without permission. Occasionally old stuff comes and you can cut well.
This review is about item#8435892.
Packing etc
5
From Japan
On 2017-05-26 15:35:30
Even if the price is stretched, it is limited to this rather than 100 cellular cheap Dame tame cello tape.
This review is about item#6419664.
Crafts and so on
5
From Japan
On 2017-05-18 09:17:51
I purchased it by mistake as being small, but this size is easy to use. It does not sticky and you can use it neatly.
This review is about item#6761851.
When packing retail vinyl
5
From Japan
On 2017-05-13 17:10:00
Nichiban's cellotape is the easiest to use ever. Do not split on the way.
This review is about item#8435883.
Keep a note, use it when labeling a box, use a variety of things.
5
From Japan
On 2017-05-08 18:07:00
Both price and product are satisfied. Though I was using it before, it was frustrating to avoid obliquely as it was close to the end, but I am purchasing this product every time without any problems in terms of adhesion and breakage.
This review is about item#8435892.
Everyday life
5
From Japan
On 2017-04-24 18:49:46
It is easy to use because it gets firm, thick and durable.
This review is about item#8435883.
I use it when packing up.
5
From Japan
On 2017-04-24 15:31:23
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#8435892.
Clerical work
1
From Japan
On 2017-04-20 13:45:50
Since the thing which I purchased earlier is torn, I made it to Nichiban this time but it will split.
This review is about item#8435883.