Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Micro Tweezers Ultra Fine 140mm
  • Stainless Steel Micro Tweezers Ultra Fine 140mm
  • Stainless Steel Micro Tweezers Ultra Fine 140mm
  • Stainless Steel Micro Tweezers Ultra Fine 140mm

Stainless Steel Micro Tweezers Ultra Fine 140mm No.8

3.00 (2)
Item.#
06761982
Mfr.#
No.8
Package Qty.
1PC
Ship pack of
1
23.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Knob (g) load
60
Finishing Material
Stainless steel / cation paint finish
Point Shape
Extra-fine
Overall Length (mm)
140
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
In the habit of precision tweezers ...
1
From Japan
On 2014-10-23 16:48:43
At the time of opening, the tip of the tweezers is misaligned, and the knob contact is not a tip but a little in front It is not honest use. Hosan 's P - 880 precision tweezers are cheaper, the tip is perfect and it does a good job.
This review is about item#06761982.
Used for repair maintenance of precision instruments such as mobile phones and PCs
5
From Japan
On 2013-06-17 15:00:09
I thought something about first thought so because it is too thin, I will do a satisfactory job. The tip part is also good enough to be too precise. Texture is also good.
This review is about item#06761982.