Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Eco-Fork, Thin-Light-Wide Monkey Wrench
  • Eco-Fork, Thin-Light-Wide Monkey Wrench
  • Eco-Fork, Thin-Light-Wide Monkey Wrench
  • Eco-Fork, Thin-Light-Wide Monkey Wrench

Eco-Fork, Thin-Light-Wide Monkey Wrench HY-26STR

Item.#
06762007
Mfr.#
HY-26STR
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For thin nut turning, such as BNC/TNC connector, thin double nut, volume nut and wheel valbe nut., For thin nut turning, such as BNC/TNC connector, thin double nut, volume nut and wheel valbe nut.
Dimensions T1 (mm)
10
Dimensions A (mm)
49
Weight (g)
95
Color
Red
Caution
Eco fork pursues the workability of thin nut turns, so it does not have enough strength for the typical nut. Please do not use as a replacement for a hammer, and please do not use a pipe as the handle. Please do not use on the installation for cast, Eco fork pursues the workability of thin nut turns, so it does not have enough strength for the typical nut. Please do not use as a replacement for a hammer, and please do not use a pipe as the handle. Please do not use on the installation for cast
Dimensions T2 (mm)
2.5
Dimension t (mm)
7.5
Dimensions L (mm)
117
Opening Range (mm)
7 - 26
TRUSCO Part Number
275-8814