Buy more than* S$200* and get FREE SHIPPING

  • Eco-Fork, Thin-Light-Wide Monkey Wrench
  • Eco-Fork, Thin-Light-Wide Monkey Wrench
  • Eco-Fork, Thin-Light-Wide Monkey Wrench
  • Eco-Fork, Thin-Light-Wide Monkey Wrench

Eco-Fork, Thin-Light-Wide Monkey Wrench HY-26STG

Item.#
06762016
Mfr.#
HY-26STG
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For thin nut turning, such as BNC/TNC connector, thin double nut, volume nut and wheel valbe nut., For thin nut turning, such as BNC/TNC connector, thin double nut, volume nut and wheel valbe nut.
Dimensions T1 (mm)
10
Dimensions A (mm)
49
Weight (g)
95
TRUSCO Part Number
275-8822
Opening Range (mm)
7 to 26
Application
For thin nut turning, such as BNC/TNC connector, thin double nut, volume nut, and wheel valve nut.
Dimensions T2 (mm)
2.5
Dimension t (mm)
7.5
Dimensions L (mm)
117
Color
Green
2014 TRUSCO Published Page
2-0296
Caution
"Eco-Fork" is designed for working with thin nuts, therefore it is not recommended for regular size nuts. Do not use as a hammer, and do not extend with pipes. Do not use for fixing casters.
Caution
Eco fork pursues the workability of thin nut turns, so it does not have enough strength for the typical nut. Please do not use as a replacement for a hammer, and please do not use a pipe as the handle. Please do not use on the installation for casters., Eco fork pursues the workability of thin nut turns, so it does not have enough strength for the typical nut. Please do not use as a replacement for a hammer, and please do not use a pipe as the handle. Please do not use on the installation for casters.