Buy more than* S$200* and get FREE SHIPPING

  • Eco-Fork, Thin-Light-Wide Monkey Wrench
  • Eco-Fork, Thin-Light-Wide Monkey Wrench
  • Eco-Fork, Thin-Light-Wide Monkey Wrench
  • Eco-Fork, Thin-Light-Wide Monkey Wrench

Eco-Fork, Thin-Light-Wide Monkey Wrench HY-26STV

Item.#
06762025
Mfr.#
HY-26STV
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For thin nut turning, such as BNC/TNC connector, thin double nut, volume nut and wheel valbe nut., For thin nut turning, such as BNC/TNC connector, thin double nut, volume nut and wheel valbe nut.
Dimensions T1 (mm)
10
Dimensions A (mm)
49
Weight (g)
95
Color
Violet
Caution
Eco fork pursues the workability of thin nut turns, so it does not have enough strength for the typical nut. Please do not use as a replacement for a hammer, and please do not use a pipe as the handle. Please do not use on the installation for cast
Caution
Eco fork pursues the workability of thin nut turns, so it does not have enough strength for the typical nut. Please do not use as a replacement for a hammer, and please do not use a pipe as the handle. Please do not use on the installation for cast, Eco fork pursues the workability of thin nut turns, so it does not have enough strength for the typical nut. Please do not use as a replacement for a hammer, and please do not use a pipe as the handle. Please do not use on the installation for cast
Dimensions T2 (mm)
2.5
Dimension t (mm)
7.5
Dimensions L (mm)
117
Opening Range (mm)
7 - 26
TRUSCO Part Number
275-8831
Application
For thin nut turning, such as BNC/TNC connector, thin double nut, volume nut, and wheel valve nut!