Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SDS13mm Hammer Chuck

SDS13mm Hammer Chuck 652

5.00 (1)
Item.#
06762217
Mfr.#
652
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grasping Diameter (mm)
2.5-13
TRUSCO Part Number
378-4401
Specification
With Chuck Handle
Overall Length (mm)
127
Compatible
PBH180RE/PBH160R/N
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For SDS Hilty Hammer drill
5
From Japan
On 2011-02-27 18:08:26
It is strong and sturdy