Buy more than* S$200* and get FREE SHIPPING

  • Easy To Handle Scraper

Easy To Handle Scraper 179B

by OLFA
5.00 (1)
Item.#
06762226
Mfr.#
179B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Blades and Cutters
Hand easy scraper replacement blade(XB179), hand easy scraper elasticity cutting edge (XB179D), replacement blade large (LB, LBB)
Type
A type suitable for work done with just one hand
TRUSCO Part Number
360-7437
Blade Width (mm)
100
Overall Length (mm)
200
Accessories
W/ XB179x1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pushing in the corner molding (when disassembling the unit bath)
5
From Japan
On 2013-03-11 14:35:56
Handle is hard to slip so it can be applied weight, so convenient. If you use your teeth turned inside out, you can use it to push a mall that you do not want to hurt. Because the part of the tooth is angled, it is convenient because it can push it in order from one side.
This review is about item#06762226.