Buy more than* S$200* and get FREE SHIPPING

  • Easy To Handle Scraper

Easy To Handle Scraper 180B

by Olfa
5.00 (1)
Item.#
06762235
Mfr.#
180B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-6221-02
Blade Width (mm)
100
Overall Length (mm)
300
Accessories
W/ XB179x1
Compatible Blades and Cutters
Hand easy scraper replacement blade(XB179), hand easy scraper elasticity cutting edge (XB179D), replacement blade large (LB, LBB)
Type
300-mm standard type
TRUSCO Part Number
360-7445
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sticky sheet peeling such as glass surface
5
From Japan
On 2011-06-17 16:21:45
Usability is not much different from that of other companies, but since you can exchange blades without a driver, you can quickly replace blades. Moreover, it is hard to come by trouble which is often found in scrapers, that the screw gets sluggish and becomes useless, usability is very good.
This review is about item#06762235.