Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Easy To Handle Scraper

Easy To Handle Scraper 183B

by OLFA
5.00 (1)
Item.#
06762244
Mfr.#
183B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Blades and Cutters
Hand easy scraper replacement blade(XB179), hand easy scraper elasticity cutting edge (XB179D), replacement blade large (LB, LBB)
Type
Suitable for work with high ground and both hands 600 mm type.Resistant to rusting stainless handle
TRUSCO Part Number
360-7453
Blade Width (mm)
100
Overall Length (mm)
600
Accessories
W/ XB179x1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint peeling off
5
From Japan
On 2009-11-28 14:37:22
It is efficient because it can be punched with both hands. The replacement blade fixing screw is also in a position not to get in the way and is convenient to use.
This review is about item#06762244.