Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Easy To Handle Scraper Substitution Blade

Easy To Handle Scraper Substitution Blade XB179

by OLFA
Item.#
06762253
Mfr.#
XB179
Package Qty.
1Pack(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-6221-03
Compatible Blades and Cutters
179B, 180B, 183B
Blade Length (mm)
18
Width (mm)
18
TRUSCO Part Number
247-6185
Blade Thickness (mm)
0.5
Blade Width (mm)
100
Overall Length (mm)
100
Material
SK-120