Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • plastic handle saw substitution blade

plastic handle saw substitution blade Replacement 240mm

2.00 (1)
Item.#
06762305
Mfr.#
Replacement 240mm
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cutting plastics, wood, bamboo, siding boards, lead plumbing of pipes, ducts, acrylic sheets etc. made of polyvinyl chloride or polyethylene, Cutting plastics, wood, bamboo, siding boards, lead plumbing of pipes, ducts, acrylic sheets etc. made of polyvinyl chloride or polyethylene
Edge Processing
Shock hardening
Surface Processing
Electroless nickel plating
Cutting Width (mm)
0.9
Blade Thickness (mm)
0.6
Blade Length (mm)
225
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
bamboo
2
From Japan
On 2016-06-09 19:07:30
Unreliable
This review is about item#06762305.