Buy more than* S$200* and get FREE SHIPPING

  • Double-sided Tape for Outdorr "NICE TACK"

Double-sided Tape for Outdorr "NICE TACK" NW-N20

3.86 (7)
Item.#
06763023
Mfr.#
NW-N20
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.44
Base Material
Staple fiber cloth
Rewind Strength (N/10mm)
0.10 (1 side) (2 Sides)0.06
Adhesive
Rubber type
Operating Temperature Range (deg C)
5 - 40
Purpose
for Outside notice of poster and the like for Panel fixing of glass metal plastic and the like, for Outside notice of poster and the like for Panel fixing of glass metal plastic and the like
Tape Length (m)
5
Mass (g/piece)
100
Adhesive Power (N/10mm)
5.22 (1 side) (2 Sides)7.68
Tape Width (mm)
20
TRUSCO Part Number
276-7082
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Installation of outdoor guidance board
5
From Japan
On 2017-12-15 15:07:18
Adhesion was better than imagined, I was satisfied with the adhesion of PVC guide board etc. outdoors.
This review is about item#60858366.
Stop each device
1
From Japan
On 2017-01-12 09:11:48
It is used outdoors but also indoors. However, it is not very sticky and can not be used outdoors
This review is about item#6763023.
Pasting bulletin
5
From Japan
On 2016-02-16 14:45:29
I am satisfied with the feeling of use.
This review is about item#06763023.
Ad laminate
5
From Japan
On 2014-11-04 09:43:09
Adhere to the scissors blade when cutting with scissors. Why should I improve a bit more? But it is a good product. It is after price!
This review is about item#06743152.
Used in factory
3
From Japan
On 2012-09-19 13:31:03
It is regrettable that there is no NW-N30 size. It is handy when you want to stick firmly.
This review is about item#06763023.
Poster gift of the store
5
From Japan
On 2012-08-02 12:28:19
It is more powerful and easier to use than any manufacturer
This review is about item#06743152.
Attaching bulletin in company (factory)
3
From Japan
On 2012-05-21 15:31:55
Because it is easy to attach adhesive fragments to the scissors when cutting, I want a cutter
This review is about item#06763023.