Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • German best Max chip saw
  • German best Max chip saw
  • German best Max chip saw

German best Max chip saw 165x64P

4.00 (2)
Item.#
06763547
Mfr.#
165x64P
Package Qty.
1Sheet
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Reformation work, inner package work, etc.
Application
With guide
Blade Thickness (mm)
1.6
Outer Diameter (phi mm)
165
Compatible Models
Other interior Makita circular saw, 5-inch dust collection and dust circular saw, etc.
Inner Diameter (phi mm)
20
Blade Type
Center alternating blade
Number of Blades (p)
64
Cutting Target
Wood, plywood, synthetic wood, plywood, laminated wood, Ranbakoa, Decora plate etc.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of formwork plywood.
5
From Japan
On 2011-09-23 18:41:08
The price is also cheap, it is a sharpness and a long-lasting feeling for a cheap price.
This review is about item#06763531.
For cutting plywood etc.
3
From Japan
On 2011-06-11 09:43:54
The slit is okay. I feel that the sound is a bit loud.
This review is about item#10086876.