Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • German best Max chip saw
  • German best Max chip saw
  • German best Max chip saw

German best Max chip saw 190x64P

4.00 (2)
Item.#
06763556
Mfr.#
190x64P
Package Qty.
1Sheet
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Purpose
Reformation work, inner package work, etc.
Application
With guide
Number of Blades (p)
64
Blade Type
Main mutual cutting edge
Compatible Models
Other than Makita interior rim saw, 5 model dust collection - dustproof - round saw, etc.
Inner Diameter (phi mm)
20
Blade Thickness (mm)
1.6
Outer Diameter (phi mm)
190
Cutting Target
Wood, plywood, synthetic wood, coated plywood board, laminate lumber, lumber core, Decola board, etc.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of formwork plywood.
5
From Japan
On 2011-09-23 18:41:08
The price is also cheap, it is a sharpness and a long-lasting feeling for a cheap price.
This review is about item#06763531.
For cutting plywood etc.
3
From Japan
On 2011-06-11 09:43:54
The slit is okay. I feel that the sound is a bit loud.
This review is about item#10086876.