Buy more than* S$200* and get FREE SHIPPING

  • German best Max chip saw
  • German best Max chip saw
  • German best Max chip saw

German best Max chip saw 190x72P

4.00 (2)
Item.#
06763574
Mfr.#
190x72P
Package Qty.
1Sheet
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Reformation work, inner package work, etc.
Application
With guide
Outer Diameter (phi mm)
190
Blade Thickness (mm)
1.6
Cutting Target
Wood, plywood, synthetic wood, plywood, laminated wood, Ranbakoa, Decora plate etc.
Inner Diameter (phi mm)
20
Number of Blades (p)
72
Blade Type
Center alternating blade
Compatible Models
Other interior Makita circular saw, 5-inch dust collection and dust circular saw, etc.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of formwork plywood.
5
From Japan
On 2011-09-23 18:41:08
The price is also cheap, it is a sharpness and a long-lasting feeling for a cheap price.
This review is about item#06763531.
For cutting plywood etc.
3
From Japan
On 2011-06-11 09:43:54
The slit is okay. I feel that the sound is a bit loud.
This review is about item#10086876.