Buy more than* S$200* and get FREE SHIPPING

  • German best Max chip saw
  • German best Max chip saw
  • German best Max chip saw

German best Max chip saw 165x90P

4.00 (2)
Item.#
06763583
Mfr.#
165x90P
Package Qty.
1Sheet
Ship pack of
1
79.85 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Purpose
Reformation work, inner package work, etc.
Application
With guide
Blade Type
Center alternating blade
Number of Blades (p)
90
Compatible Models
Other interior Makita circular saw, 5-inch dust collection dust proof circular saw, etc.
Inner Diameter (phi mm)
20
Outer Diameter (phi mm)
165
Blade Thickness (mm)
1.6
Cutting Target
Wood, plywood, synthetic wood, plywood, laminated wood, Ranbakoa, Decora plate or the like
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of formwork plywood.
5
From Japan
On 2011-09-23 18:41:08
The price is also cheap, it is a sharpness and a long-lasting feeling for a cheap price.
This review is about item#06763531.
For cutting plywood etc.
3
From Japan
On 2011-06-11 09:43:54
The slit is okay. I feel that the sound is a bit loud.
This review is about item#10086876.