Buy more than* S$200* and get FREE SHIPPING

  • Chip Saw
  • Chip Saw
  • Chip Saw

Chip Saw 216x100P

3.00 (1)
Item.#
06763617
Mfr.#
216x100P
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Blades (p)
100
Application
For 45 degree cutting and laminated lumber.
Outer Diameter (phi mm)
216
Hole Diameter (phi mm)
25.4
Blade Thickness (mm)
2.4
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Purchase in order to produce something like a picture frame of wooden (Tome cutting)
3
From Japan
On 2013-08-21 14:56:11
Used in Hitachi C8 size slide circular saw. Us DIY15_nenteidonoshirotodetsukaikatagasaitekidenaiseika, cut surface did not become so vivid feeling. But when you have 45-degree cut with scissors by a jig, so much damage even when the big hit sound is blown away is speel is no unlikely (are properly absorb the shock?). However, it finished in the "5 days within shipping" and leave while Sylhet "please contact the shipping delay" Mail1 present and notation, was honest closed to the situation that eventually 8/2 order in 8/16 pieces.
This review is about item#06763617.