Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chip Saw

Chip Saw 305x100P

3.00 (1)
Item.#
06763635
Mfr.#
305x100P
Package Qty.
1Sheet
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Blades (p)
100
Application
For 45 degree cutting and laminated lumber.
Outer Diameter (phi mm)
305
Hole Diameter (phi mm)
25.4
Blade Thickness (mm)
3
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Purchase to make things like wooden picture frames (hook cut)
3
From Japan
On 2013-08-21 14:56:11
Used in Hitachi's C8 size slide circular saw. My DIY The best way to use it as an amateur for 15 years did not make it so much brilliant the cut face. Even when a big hit sounds when the tree end blows off when cutting at 45 degrees with a jig, it seems that there is not so much damage (shock absorbed properly?). However, while notating "shipping within 5 days", I finished with "mailing of shipment delay" one Mail, eventually I closed honestly to the situation of 8/16 arrival at 8/2 order.
This review is about item#06763617.