Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drastic-measures the siding saw

Drastic-measures the siding saw 100x14P

3.00 (2)
Item.#
06763687
Mfr.#
100x14P
Package Qty.
1Sheet
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
To soft and hard ceramic siding board.
Hole Diameter (phi mm)
20(19)
Outer Diameter (phi mm)
100
Blade Thickness (mm)
1.8
Number of Blades (p)
14
Cutting Target
Theradial (Kubota), Moen siding (Nichiha), Honban (Asahi Kasei) and Emboss siding (Nichias), Kanpeki (Toray glasal), Shinuchi (Daiken Corporation), and other soft and hard board siding
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Siding cut
3
From Japan
On 2017-06-28 00:06:29
It was short if it was a silk plate, but siding was not as much as I thought.
This review is about item#6763696.
Cut the siding
3
From Japan
On 2015-02-20 21:31:18
I am out of now
This review is about item#06763696.